Brass Baseboard Door Bumper in Antique Brass
Roman Brass Baseboard Door Bumper in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Wall mount.
- Projects 3-1/2".
- Base measures 1-1/8" diameter.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Roman
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 3-1/2
- Door Stop Type:
- Baseboard Door Stop
- Material:
- Brass
- UPC:
- 781889531143