Brass Baseboard Door Bumper in Brushed Nickel
Roman Brass Baseboard Door Bumper in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall mount.
- Projects 3-1/2".
- Base measures 1-1/8" diameter.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Roman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Door Stop Type:
- Baseboard Door Stop
- Material:
- Brass
- UPC:
- 781889531136