63 x 28 in. Freestanding Bathtub with Center Drain in White
Rosalind 63 x 28 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability. All dimensions are (+/- 1/2").
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
- Double Slipper
- Pedestal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 15-1/2 in
- Basin Length:
- 38 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 36 gal
- Clawfoot Included:
- No
- Collection:
- Rosalind
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Chrome
- Depth:
- 15-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 28 in
- Overall Length:
- 63 in
- Overall Width:
- 28 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Soaking Depth:
- 15-1/2 in
- UL Listed:
- No
- UPC:
- 781889750728
- Weight:
- 100 lb