This product requires certification to purchase.

63 x 28 in. Freestanding Clawfoot Bathtub with Center Drain in White

Signature Hardware

Rosalind 63 x 28 in. Freestanding Clawfoot Bathtub with Center Drain in White

  • Fast #
  • Part #SH475763
  • Item #9429528
  • Manufacturer Part #475763
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Rosalind 63 x 28 in. Freestanding Clawfoot Bathtub with Center Drain in White

  • Fast #
  • Part #SH475763
  • Item #9429528
  • Manufacturer Part #475763
3.6 out of 5 Customer Rating

X Points

Clawfoot Color Finish: Brushed Nickel Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
  • If drain is selected, the drain finish will match the feet.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
15-1/2 in
Basin Length:
38 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
36 gal
Clawfoot Color Finish:
Brushed Nickel
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Rosalind
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2 in
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Origin:
Global
Overall Height:
28 in
Overall Length:
63 in
Overall Width:
28 in
Overflow Type:
Daisy Wheel
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
13 in
UPC:
781889809600
Weight:
121 lb