This product requires certification to purchase.

69 x 28 1/2 in. Freestanding Clawfoot Bathtub with Rear Drain in White - Less Drain Assembly

Signature Hardware

Rosalind 69 x 28 1/2 in. Freestanding Clawfoot Bathtub with Rear Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH480132
  • Item #9598703
  • Manufacturer Part #480132
5 out of 5 Customer Rating
Brand image
Signature Hardware

Rosalind 69 x 28 1/2 in. Freestanding Clawfoot Bathtub with Rear Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH480132
  • Item #9598703
  • Manufacturer Part #480132
5 out of 5 Customer Rating

X Points

Clawfoot Color Finish: Oil Rubbed Bronze Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This stunning 69 in. Rosalind acrylic clawfoot tub features a clean design with imperial feet, perfect for traditional style homes
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Length:
42 in
Basin Width:
15 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
52 gal
Clawfoot Color Finish:
Oil Rubbed Bronze
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Rosalind
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Rear
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
30-3/4 in
Overall Length:
69 in
Overall Width:
28-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm
UL Listed:
No
UPC:
781889849330
Weight:
100 lb