Freestanding Bathtub Center Drain
Rosalind Freestanding Bathtub Center Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Basin Length:
- 42 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 53 gal
- Collection:
- Rosalind
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Number of Occupants:
- 1
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 14-1/4 in
- UPC:
- 781889431979
- Weight:
- 100 lb