This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Dark Bronze

Signature Hardware

Rosser 12 in. Center-to-Center Appliance Pull in Dark Bronze

  • Fast #
  • Part #SH450246
  • Item #8286589
  • Manufacturer Part #450246
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Rosser 12 in. Center-to-Center Appliance Pull in Dark Bronze

  • Fast #
  • Part #SH450246
  • Item #8286589
  • Manufacturer Part #450246
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Center to Center:
12 in
Collection:
Rosser
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
2 in
Hardware Type:
Appliance Pull
Height:
1-1/2 in
Length:
13-1/2 in
Material:
Bronze
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Modern
UPC:
781889420522
Width:
13-1/2 in