Robe Hook in Matte Black
Rotunda Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Covered under Signature Hardware's 10 year limited warranty
- Constructed from solid brass for long lasting durability
- Includes all necessary mounting hardware for easy installation
- Premier finishing process - finishes will resist rusting and corrosion through everyday use
Documents
Specifications
- Application:
- Residential
- Collection:
- Rotunda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2
- Height:
- 2
- Installation Type:
- Wall Mount
- Length:
- 1-7/8
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Type:
- SH457588
- UPC:
- 781889423851
- Width:
- 1-7/8