This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Matte Black

Signature Hardware

Rotunda Single Handle Wall Mount Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SH457582
  • Item #9116332
  • Manufacturer Part #457582
4.2 out of 5 Customer Rating
Brand image
Signature Hardware

Rotunda Single Handle Wall Mount Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SH457582
  • Item #9116332
  • Manufacturer Part #457582
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Rotunda
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
4-3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
4-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Reach:
8-3/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
781889423776
Vandal Resistant:
No
WaterSense Labeled:
No