This product requires certification to purchase.

Round Paddle 1.8 GPM Multi Function Hand Shower in Brushed Gold

Signature Hardware

Round Paddle 1.8 GPM Multi Function Hand Shower in Brushed Gold

  • Fast #
  • Part #SHHS4110GBG
  • Item #9345449
  • Manufacturer Part #SHHS4110GBG
5 out of 5 Customer Rating
Brand image
Signature Hardware

Round Paddle 1.8 GPM Multi Function Hand Shower in Brushed Gold

  • Fast #
  • Part #SHHS4110GBG
  • Item #9345449
  • Manufacturer Part #SHHS4110GBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Choose from full spray, massage, and or a combination of both with the Round Paddle Hand Shower. It has easy-to-clean spray Nozzles to make maintenance a breeze. This hand shower is equipped with a factory installed backflow prevention check valve to prevent water from the head from getting back into the supply pipes, which is important for keeping your home's water supply clean and uncontaminated.
  • 3 function hand shower (full spray, massage spray, full & massage spray).
  • Easy-clean spray nozzles.
  • Factory installed backflow prevention check valve.
  • Hose sold separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
UL Listed:
No
UPC:
781889681299
WaterSense Labeled:
Yes