This product requires certification to purchase.

Round Paddle 1.8 GPM Multi Function Hand Shower in Matte Black

Signature Hardware

Round Paddle 1.8 GPM Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #SHHS4110GMB
  • Item #9345398
  • Manufacturer Part #SHHS4110GMB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Round Paddle 1.8 GPM Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #SHHS4110GMB
  • Item #9345398
  • Manufacturer Part #SHHS4110GMB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Choose from full spray, massage, and or a combination of both with the Round Paddle Hand Shower. It has easy-to-clean spray Nozzles to make maintenance a breeze. This hand shower is equipped with a factory installed backflow prevention check valve to prevent water from the head from getting back into the supply pipes, which is important for keeping your home's water supply clean and uncontaminated.
  • 3 function hand shower (full spray, massage spray, full & massage spray).
  • Easy-clean spray nozzles.
  • Factory installed backflow prevention check valve.
  • Hose sold separately.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Hand Shower Flow Rate
1.8 gpm
Included Components
Hose Included
No
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Pause Control
No
Showerhead Function
Multi
Spray Type
Full, Massage
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1-2018
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
781889680780