This product requires certification to purchase.

Brass Single Coat Hook in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Rowan Brass Single Coat Hook in Oil Rubbed Bronze

  • Fast #
  • Part #SH247545
  • Item #7694894
  • Manufacturer Part #247545
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Rowan Brass Single Coat Hook in Oil Rubbed Bronze

  • Fast #
  • Part #SH247545
  • Item #7694894
  • Manufacturer Part #247545
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of brass for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Specifications

Collection:
Rowan
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-1/2 in
Height:
1-1/4 in
Material:
Brass
Product Type:
Hook
Projection:
1-1/2 in
Style:
Traditional
Width:
1 in