15-1/4 in. x 33-1/4 in. Stainless Steel Basin Grid
Rowena 15-1/4 in. x 33-1/4 in. Stainless Steel Basin Grid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compatible for use with 36" Rowena Fireclay Farmhouse Sink SH484941.
- Dishwasher safe.
- Product has protective rubber feet.
- Grid helps prevent sink scratches.
Documents
Specifications
- Collection:
- Rowena
- Color Finish Category:
- Stainless Steel
- Drain Location:
- Center
- Height:
- 1 in
- Length:
- 33-1/4 in
- Material:
- Steel
- Material Type:
- Stainless Steel
- Product Type:
- Sink, Parts
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangle
- Type:
- SHFG3315
- UPC:
- 781889963357
- Width:
- 15-1/4 in