This product requires certification to purchase.

15 in. x 18-1/8 in. Stainless Steel Basin Grid

Signature Hardware

Rowena 15 in. x 18-1/8 in. Stainless Steel Basin Grid

  • Fast #
  • Part #SHFG1815
  • Item #10169467
  • Manufacturer Part #488309
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Rowena 15 in. x 18-1/8 in. Stainless Steel Basin Grid

  • Fast #
  • Part #SHFG1815
  • Item #10169467
  • Manufacturer Part #488309
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Dishwasher safe.
  • Product has protective rubber feet.
  • Grid helps prevent sink scratches.
  • Requires Certification

Specifications

Collection:
Rowena
Color Finish Category:
Stainless Steel
Drain Location:
Center
Height:
1
Length:
18-1/8
Material:
Steel
Material Type:
Stainless Steel
Product Type:
Sink, Parts
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangle
Type:
SHFG1815
UPC:
781889963302
Width:
15