27 in. Single Bowl Fireclay Apron Kitchen Sink in White
Rowena 27 in. Single Bowl Fireclay Apron Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Made of solid, heavy-duty fireclay.
- Smooth, ripple-resistant surface.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
- Measurements are +/- 1/2".
- Sink is finished on all four sides.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1 (2013)
- Collection:
- Rowena
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Length:
- 27-1/8
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 9-1/8
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 27 in x 18 in
- Type:
- SHF2718WH
- UPC:
- 781889918043
- Width:
- 18