This product requires certification to purchase.

36 in. Double Bowl Fireclay Apron Kitchen Sink in White

Signature Hardware

Rowena 36 in. Double Bowl Fireclay Apron Kitchen Sink in White

  • Fast #
  • Part #SHF36182BWH
  • Item #10056270
  • Manufacturer Part #485271
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Rowena 36 in. Double Bowl Fireclay Apron Kitchen Sink in White

  • Fast #
  • Part #SHF36182BWH
  • Item #10056270
  • Manufacturer Part #485271
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made of solid, heavy-duty fireclay.
  • Smooth, ripple-resistant surface.
  • Sink is finished on all four sides.
  • If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
  • Measurements are +/- 1/2".
  • Requires Certification

Specifications

ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1 (2013)
Collection:
Rowena
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
Length:
35-7/8 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
16-3/8 in x 18-15/16 in
Sink Bowl Size, Right:
35-7/8 in x 18-1/8 in x 18-15/16 in
Sink Depth:
9-5/16 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
35-7/8 in x 18-1/8 in
Type:
SHF36182BWH
UPC:
781889918081
Width:
18-1/8 in