66 x 34-1/2 in. Freestanding Bathtub with End Drain in White
Royston 66 x 34-1/2 in. Freestanding Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All dimensions are (+/- 1/2").
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your.
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
- Foam Insulation: increases heat retention and prevents condensation due to water and air temperature fluctuations.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 47-1/4
- Basin Width:
- 24-7/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 83 gal
- Clawfoot Included:
- No
- Collection:
- Royston
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 29-1/2
- Overall Length:
- 66
- Overall Width:
- 34-1/4
- Overflow Type:
- Integrated
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 14-1/2
- UL Listed:
- No
- UPC:
- 781889646748
- Weight:
- 178