30 in. Iron Vanity Mirror in Silver Powder Coat/Copper
Rubidoux 30 in. Iron Vanity Mirror in Silver Powder Coat/Copper
Package Quantity Info:
Each: 1 Inner Pack: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Rubidoux
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Powder Coat, Copper
- Depth:
- 1 in
- Glass Type:
- Mirror
- Height:
- 35 in
- Installation Type:
- Wall Mount
- Material:
- Iron
- Product Type:
- Vanity Mirror
- Proposition 65:
- Warning: Chemical and Reproductive Harm
- Shape:
- Oval
- Size:
- 35 in x 30 in x 1 in
- Style:
- Art Deco
- UPC:
- 781889572122
- Width:
- 30 in