5 in. Cast Iron Shelf Bracket in Distressed White
Rustic 5 in. Cast Iron Shelf Bracket in Distressed White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
- Weight capacity per pair is 40 pounds.
Documents
Specifications
- Capacity:
- 40 lbs
- Collection:
- Rustic
- Color Finish Category:
- Whites
- Color Finish Name:
- Distressed White
- Hardware Type:
- Bracket
- Height:
- 6-1/8 in
- Length:
- 5 in
- Material:
- Cast Iron
- UPC:
- 781889512197
- Width:
- 7/8 in