Hand Forged Iron Double Coat Hook in Black Powder Coat
Rustic Hand Forged Iron Double Coat Hook in Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rust living finish. May transfer onto some fabrics.
Documents
Specifications
- Collection:
- Rustic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Height:
- 3-1/4 in
- Material:
- Iron
- Product Type:
- Hook
- Projection:
- 2 in
- Style:
- Transitional
- UPC:
- 781889530498
- Width:
- 4-1/4 in