Hand Forged Iron Double Coat Hook in Rust
Rustic Hand Forged Iron Double Coat Hook in Rust
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Rust living finish. May transfer onto some fabrics.
Documents
Specifications
- Collection:
- Rustic
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Height:
- 3-1/4
- Material:
- Iron
- Product Type:
- Hook
- Projection:
- 2
- Style:
- Transitional
- UPC:
- 781889530504
- Width:
- 4-1/4