Shower Arm in Oil Rubbed Bronze
Ryle Shower Arm in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Ryle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 15-3/4
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 15-3/4
- UL Listed:
- No
- UPC:
- 781889514474
- WaterSense Labeled:
- No