Single-Function Hand Shower Hose and Water Connector Set in Brushed Nickel
Ryle Single-Function Hand Shower Hose and Water Connector Set in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Ryle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hose Included:
- No
- Hose Length:
- 59
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 10-3/8
- UPC:
- 781889539040
- Width:
- 2-1/2