This product requires certification to purchase.

59-13/16 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White

Signature Hardware

Sanford 59-13/16 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White

  • Fast #
  • Part #SH475671
  • Item #9429368
  • Manufacturer Part #475671
5 out of 5 Customer Rating
Brand image
Signature Hardware

Sanford 59-13/16 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White

  • Fast #
  • Part #SH475671
  • Item #9429368
  • Manufacturer Part #475671
5 out of 5 Customer Rating

X Points

Clawfoot Color Finish: White Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
18-1/2 in
Basin Length:
40 in
Basin Width:
16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
36 gal
Clawfoot Color Finish:
White
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Sanford
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2 in
Faucet Included:
No
Installation Type:
Freestanding
Material:
Cast Iron
Origin:
Global
Overall Height:
25-3/16 in
Overall Length:
59-13/16 in
Overall Width:
30-1/2 in
Overflow Type:
Daisy Wheel
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
14-9/16 in
UPC:
781889807903
Weight:
378 lb