This product requires certification to purchase.

59-13/16 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White

Signature Hardware

Sanford 59-13/16 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White

  • Fast #
  • Part #SH475971
  • Item #9429413
  • Manufacturer Part #475971
5 out of 5 Customer Rating
Brand image
Signature Hardware

Sanford 59-13/16 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White

  • Fast #
  • Part #SH475971
  • Item #9429413
  • Manufacturer Part #475971
5 out of 5 Customer Rating

X Points

Clawfoot Color Finish: Matte Black Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Basin Depth
18-1/2 in
Basin Length
40 in
Basin Width
16 in
Capacity
36 gal
Drain Opening
2 in
Overall Height
25-3/16 in
Overall Length
59-13/16 in
Overall Width
30-1/2 in
Soaking Depth
14-9/16 in
Weight
379 lb
Included Components
Clawfoot Included
Yes
Drain Included
Yes
Faucet Included
No
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Clawfoot Color Finish
Matte Black
Clawfoot Material
Cast Iron
Collection
Sanford
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Freestanding
Material
Cast Iron
Overflow Type
Daisy Wheel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Origin
Global
UPC
781889808115