59-13/16 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White
Sanford 59-13/16 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White
Product Details
Product Details
Specifications
- Application:
- Residential
- Basin Depth:
- 18-1/2
- Basin Length:
- 40
- Basin Width:
- 16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 36 gal
- Clawfoot Color Finish:
- Matte Black
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Sanford
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Height:
- 25-3/16
- Overall Length:
- 59-13/16
- Overall Width:
- 30-1/2
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 14-9/16
- UPC:
- 781889806937
- Weight:
- 406