This product requires certification to purchase.

66 x 30-1/4 in. Freestanding Bathtub with Rear Center Drain in Black

Signature Hardware

Sanford 66 x 30-1/4 in. Freestanding Bathtub with Rear Center Drain in Black

  • Fast #
  • Part #SH445070
  • Item #7899081
  • Manufacturer Part #445070
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Sanford 66 x 30-1/4 in. Freestanding Bathtub with Rear Center Drain in Black

  • Fast #
  • Part #SH445070
  • Item #7899081
  • Manufacturer Part #445070
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 66 in x 30-1/4 in
  • Soaking Depth: 13-1/2 in (as measured to the overflow outlet or tub rim)
  • Drain is located in offset center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Length:
46 in
Basin Width:
15-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
41 gal
Clawfoot Color Finish:
Matte Black
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Sanford
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
24-3/8 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
66 in
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
24-3/8 in
Overall Length:
66 in
Overall Width:
30-1/4 in
Overflow Included:
Yes
Overflow Type:
Round
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
13 in
UL Listed:
No
UPC:
781889570630
Weight:
407 lb
Width:
30-1/4 in