This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

Signature Hardware

Sarasota 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #SHK446544
  • Item #8489573
  • Manufacturer Part #SH446544
5 out of 5 Customer Rating
Brand image
Signature Hardware

Sarasota 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #SHK446544
  • Item #8489573
  • Manufacturer Part #SH446544
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Visible trapway.
  • Standard seat features soft-close mechanism.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Sarasota
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30-1/2 in
Length:
14-1/4 in
Material:
Vitreous China
Toilet Bowl Height:
16-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
28-3/4 in