This product requires certification to purchase.

Brass Handle Left Hand Dummy Interior Door Set Lever in Antique Brass

Signature Hardware

Satcher Brass Handle Left Hand Dummy Interior Door Set Lever in Antique Brass

  • Fast #
  • Part #SH455683
  • Item #9270392
  • Manufacturer Part #455683
5 out of 5 Customer Rating
Brand image
Signature Hardware

Satcher Brass Handle Left Hand Dummy Interior Door Set Lever in Antique Brass

  • Fast #
  • Part #SH455683
  • Item #9270392
  • Manufacturer Part #455683
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Fits doors with standard thickness of 1-3/4".
  • Dummy Door Function does not have an interior plate.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Satcher
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
2-7/8
Handle Material:
Brass
Handle Type:
Lever
Height:
2-1/2
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
2-1/2 in x 2-1/2 in x 2-7/8 in
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
UPC:
781889624982
Width:
2-1/2