This product requires certification to purchase.

Brass Handle Right Hand Dummy Entrance Door Set Lever in Matte Black

Signature Hardware

Satcher Brass Handle Right Hand Dummy Entrance Door Set Lever in Matte Black

  • Fast #
  • Part #SH455682
  • Item #9270383
  • Manufacturer Part #455682
5 out of 5 Customer Rating
Brand image
Signature Hardware

Satcher Brass Handle Right Hand Dummy Entrance Door Set Lever in Matte Black

  • Fast #
  • Part #SH455682
  • Item #9270383
  • Manufacturer Part #455682
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Satcher
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-7/8 in
Handle Material:
Brass
Handle Type:
Lever
Height:
10-3/4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
10-3/4 in x 2-1/2 in x 2-7/8 in
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
UPC:
781889624890
Width:
2-1/2 in