This product requires certification to purchase.

Brass Handle Right Hand Privacy Interior Door Set Lever in Antique Brass

Signature Hardware

Satcher Brass Handle Right Hand Privacy Interior Door Set Lever in Antique Brass

  • Fast #
  • Part #SH455591
  • Item #9270297
  • Manufacturer Part #455591
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Satcher Brass Handle Right Hand Privacy Interior Door Set Lever in Antique Brass

  • Fast #
  • Part #SH455591
  • Item #9270297
  • Manufacturer Part #455591
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-7/8 in
Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in x 2-7/8 in
Thickness
1.75 in
Width
2-1/2 in
Characteristics & Features
Collection
Satcher
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Handle Material
Brass
Handle Type
Lever
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm
Smart Home Enabled
No
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
781889624036