67 x 31-1/2 in. Freestanding Bathtub in Black
Saunders 67 x 31-1/2 in. Freestanding Bathtub in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- Clawfoot Included:
- No
- Collection:
- Saunders
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Included:
- No
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 28-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Overall Length:
- 67 in
- Overall Width:
- 31-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 13-7/8 in
- UL Listed:
- No
- UPC:
- 781889847879
- Weight:
- 181.2 lb