71 in. Freestanding Bathtub with Universal Drain in Black
Saunders 71 in. Freestanding Bathtub with Universal Drain in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All dimensions are (+/-1/2 in)
- Formed of two acrylic sheets, the air between acting as thermal insulator
Specifications
- Basin Depth:
- 17-7/8 in
- Basin Length:
- 45-1/2 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 75.3 gal
- Collection:
- Saunders
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Included:
- Yes
- Drain Location:
- Universal
- Height:
- 28-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 71 in
- Material:
- Acrylic
- Overall Height:
- 28-1/2 in
- Overall Length:
- 71 in
- Overall Width:
- 31-1/4 in
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 13-7/8 in
- UPC:
- 781889861837
- Weight:
- 130.1 lb
- Width:
- 31-1/4 in