This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Antique Brass/Gunmetal

Signature Hardware

Sayler 3 in. Center-to-Center Cabinet Pull in Antique Brass/Gunmetal

  • Fast #
  • Part #SH481290
  • Item #9797594
  • Manufacturer Part #481290
5 out of 5 Customer Rating
Brand image
Signature Hardware

Sayler 3 in. Center-to-Center Cabinet Pull in Antique Brass/Gunmetal

  • Fast #
  • Part #SH481290
  • Item #9797594
  • Manufacturer Part #481290
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass, Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold Individually.
  • Made of Brass.
  • Requires Certification

Documents


Specifications

Center to Center:
3 in
Collection:
Sayler
Color Finish Name:
Antique Brass, Gunmetal
Hardware Type:
Cabinet Pull
Length:
1-1/16 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Style:
Modern
UPC:
781889877586
Width:
3-5/8 in