3 in. Center-to-Center Cabinet Pull in Polished Nickel/Black
Sayler 3 in. Center-to-Center Cabinet Pull in Polished Nickel/Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sold Individually.
- Made of Brass.
Documents
Specifications
- Center to Center:
- 3 in
- Collection:
- Sayler
- Color Finish Name:
- Polished Nickel, Black
- Hardware Type:
- Cabinet Pull
- Length:
- 1-1/16 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Style:
- Modern
- UPC:
- 781889877623
- Width:
- 3-5/8 in