This product requires certification to purchase.

5 in. Center-to-Center Cabinet Pull in Antique Copper/Black

Signature Hardware

Sayler 5 in. Center-to-Center Cabinet Pull in Antique Copper/Black

  • Fast #
  • Part #SH481296
  • Item #9797596
  • Manufacturer Part #481296
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Sayler 5 in. Center-to-Center Cabinet Pull in Antique Copper/Black

  • Fast #
  • Part #SH481296
  • Item #9797596
  • Manufacturer Part #481296
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sold Individually.
  • Made of Brass.
  • Requires Certification

Documents


Specifications

Center to Center:
5
Collection:
Sayler
Color Finish Name:
Antique Copper, Black
Hardware Type:
Cabinet Pull
Length:
3/4
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Style:
Modern
UPC:
781889877609
Width:
5-11/16