Brass Cabinet Knob in Brushed Brass/White
Sayler Brass Cabinet Knob in Brushed Brass/White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold Individually.
- Made of Brass.
Documents
Specifications
- Collection:
- Sayler
- Color Finish Name:
- Brushed Brass, White
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Style:
- Modern
- UPC:
- 781889877357
- Width:
- 1-3/4 in