18 in. Towel Bar in Chrome
Seattle 18 in. Towel Bar in Chrome
Product Details
Product Details
- Made of solid brass
- 18" bar measures 20" L overall with 18" centers
- Projects 6-1/2" from wall and measures 4-1/2" H
- Base plates measure 2-1/4" diameter
- Concealed mounting hardware included
- All measurements are ± 1/2"
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Collection:
- Seattle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-1/2 in
- Hardware Included:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Number of Bars:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889436295