24 in. Towel Bar in Oil Rubbed Bronze
Seattle 24 in. Towel Bar in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass
- 24" bar measures 26" L overall with 24" centers
- Projects 6-1/2" from wall and measures 4-1/2" H
- Base plates measure 2-1/4" diameter
- Concealed mounting hardware included
- All measurements are ± 1/2"
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Seattle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6-1/2 in
- Hardware Included:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Number of Bars:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889436264