Single Robe Hook in Oil Rubbed Bronze
Seattle Single Robe Hook in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4
- Collection:
- Seattle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-3/8
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889435281