Three Handle Cross Floor Mount Filler in Brushed Nickel
Sebastian Three Handle Cross Floor Mount Filler in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
- Exclusive to Signature Hardware.
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- All valves are included with this model, no need to buy a separate rough-in to complete installation
- Overall faucet dimensions: 11-3/4" W x 9-1/2" D x 9" H.
- Installs into 2 faucet holes with center-to-center measurement of 7"
- Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Sebastian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Included:
- No
- Faucet Center Size:
- 7 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 34-7/8 in
- Hose Length:
- 60 in
- Length:
- 11-3/4 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 29-1/2 in
- Spout Reach:
- 11-3/8 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- Width:
- 13-1/4 in