Three Handle Lever Floor Mount Filler in Matte Black
Sebastian Three Handle Lever Floor Mount Filler in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction.
- 4" of total height is under floor.
- Freestanding design requires only under-floor supports.
- Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
- Heavy-duty, 3/4" ID/1" OD brass pipe.
- Quarter-turn cross handle shutoff valves with "Hot" and "Cold" labeled porcelain buttons.
- Overall faucet dimensions: 11-3/4" W x 9-1/2" D x 9" H.
- Hand shower wand measures 7-1/4" long.
- Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
- Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Sebastian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 39-5/8 in
- Length:
- 11-3/4 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Showerhead Function:
- Single
- Spout Height:
- 34-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 11-3/8 in
- UPC:
- 781889586143
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 13-1/4 in