Three Handle Lever Floor Mount Filler in Oil Rubbed Bronze
Sebastian Three Handle Lever Floor Mount Filler in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction.
- Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
- Heavy-duty, 3/4" ID/1" OD brass pipe.
- Overall faucet dimensions: 11-3/4" W x 9-1/2" D x 9" H.
- Faucet has metal lever handles, diverter and 7-1/4" hand shower.
- Quarter-turn ceramic disc cartridges.
- Set does not include shut-off valves.
- Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
- Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
Specifications
- Application:
- Residential
- Collection:
- Sebastian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 34-7/8 in
- Length:
- 11-3/4 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Spout Height:
- 29-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Width:
- 13-1/4 in