Three Handle Wall Mount Tub Filler in Polished Chrome
Sebastian Three Handle Wall Mount Tub Filler in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall-mount couplers included.
- 2" wall coupler shown in photography.
- Spout reach with 2" / 4" / 6" couplers: 9-1/4" / 12-1/8" / 14".
- Solid brass construction.
- Hand shower wand measures 7-1/4" long.
- Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
- Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Sebastian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FIP
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10-1/2 in
- IAPMO Listed:
- No
- Length:
- 11-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 4 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- Tub Spout Reach:
- 14 in
- UPC:
- 781889514696
- Width:
- 14-1/2 in