This product requires certification to purchase.

6-1/2 in. Towel Ring in Chrome

Signature Hardware

Sefina 6-1/2 in. Towel Ring in Chrome

  • Fast #
  • Part #SHSFTRCP
  • Item #10249766
  • Manufacturer Part #SHSFTRCP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Sefina 6-1/2 in. Towel Ring in Chrome

  • Fast #
  • Part #SHSFTRCP
  • Item #10249766
  • Manufacturer Part #SHSFTRCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal construction for ultimate strength and durability.
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/16 in
Depth
2-15/16 in
Height
5-3/8 in
Length
7-3/4 in
Projection
2-15/16 in
Characteristics & Features
Collection
Sefina
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Ring Type
Open
Warranty & Product Information
Application
Residential
UPC
781889971659