This product requires certification to purchase.

Floor Mount Tub Filler Faucet with Hand Shower in Chrome - Less Valve

Signature Hardware

Sefina Floor Mount Tub Filler Faucet with Hand Shower in Chrome - Less Valve

  • Fast #
  • Part #SHSFFS2000GCP
  • Item #10249757
  • Manufacturer Part #SHSFFS2000GCP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Sefina Floor Mount Tub Filler Faucet with Hand Shower in Chrome - Less Valve

  • Fast #
  • Part #SHSFFS2000GCP
  • Item #10249757
  • Manufacturer Part #SHSFFS2000GCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Handshower includes factory installed backflow prevention check valve.
  • Drain assembly sold separately.
  • Tub filler flow rate is 9.5 gpm (35.7 L/min) @ 80 psi and Hand shower flow rate is 1.8 gpm (6.8 L/min) @ 80 psi is when purchased with valve. Valve required for use. (SHFSR2000 or SHFSR2000WS)
  • Installation on an existing concrete slab will require cutting and concrete removal.
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Sefina
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
13 in
Faucet Material:
Metal
Faucet Type:
Floor Mount Tub Filler
Handle Material:
Metal
Handle Type:
Lever
Height:
43 in
Installation Type:
Floor Mount
Length:
7-3/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
Spout Height:
38-13/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-5/8 in
UPC:
781889971567
Width:
13 in