Floor Mount Tub Filler Faucet with Hand Shower in Polished Gunmetal - Includes Valve, Less Stops
Sefina Floor Mount Tub Filler Faucet with Hand Shower in Polished Gunmetal - Includes Valve, Less Stops
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Signature Hardware Freestanding Tub Faucet Rough-In Valve
Part #SHFSR2000
- Metal construction for ultimate strength and durability.
- Single function hand shower (full spray).
- Integral diverter to hand shower.
- Handshower includes factory installed backflow prevention check valve.
- Drain assembly sold separately.
- Tub filler flow rate is 9.5 gpm (35.7 L/min) @ 80 psi and Hand shower flow rate is 1.8 gpm (6.8 L/min) @ 80 psi.
- Installation on an existing concrete slab will require cutting and concrete removal.
Specifications
- Application:
- Residential
- Collection:
- Sefina
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 13 in
- Faucet Material:
- Metal
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.5 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 43 in
- Installation Type:
- Floor Mount
- Length:
- 7-3/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 38-13/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-5/8 in
- Valve Body Material:
- Brass
- Width:
- 13 in