This product requires certification to purchase.

Pressure Balanced Valve Trim Only in Gunmetal - Less Rough-In Valve

Signature Hardware

Sefina Pressure Balanced Valve Trim Only in Gunmetal - Less Rough-In Valve

  • Fast #
  • Part #SHSF8010GM
  • Item #10249752
  • Manufacturer Part #SHSF8010GM
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Sefina Pressure Balanced Valve Trim Only in Gunmetal - Less Rough-In Valve

  • Fast #
  • Part #SHSF8010GM
  • Item #10249752
  • Manufacturer Part #SHSF8010GM
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Metal construction for ultimate strength and durability
  • May purchase with or without valve, value required for use (SH4001)
  • Pressure balance valve with integral stops
  • One piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Ceramic disc valve cartridge
  • Cast bronze valve body
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Easy mounting brackets
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Escutcheon Height
7-5/16 in
Escutcheon Width
7-5/16 in
Height
7-5/16 in
Length
7-5/16 in
Width
7-5/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Sefina
Color Finish Category
Greys
Color Finish Name
Gunmetal
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Body Material
Cast Bronze
Valve Trim Type
Pressure Balancing
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Product Type
Valve Trim
UPC
781889971512