Single Handle Diverter Valve Trim in Gunmetal
Sefina Single Handle Diverter Valve Trim in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
- Metal construction for ultimate strength and durability.
- Included Rough-in Valve
- Brass valve body.
- Ceramic disc cartridge
- Not intended as a shut off valve.
- SH6150: CALGreen cartridge (no shared functions)
- Optional extension kit: SH6101EXT*.
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sefina
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-7/8 in
- Length:
- 4-7/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 3-13/16 in