Single Handle Thermostatic Valve Trim in Chrome
Sefina Single Handle Thermostatic Valve Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 1/2 in. NPT Thermostatic Valve
Part #SH6004
- Rough-in valve SH6004 can also be used
- Temperature outlet factory preset to 104 degrees Fahrenheit
- High temperature limit stop
- Wall thickness range: 1" to 1-3/4"
- Ceramic cartridge
- Recommended valve installation depth 1-5/8" to 2-3/8"
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sefina
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-7/8 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Trim Type:
- Thermostatic
- Width:
- 6-11/16 in